Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DEWALT

3/4" Knotted Wire End Brush Shank, 0.020" Wire Dia., 7/8" Bristle Trim Length

  • Item # 6TNE2
  • My Part #
  • Mfr. Model # DW49056
  • Catalog Page # N/A
  • UNSPSC # 27111907
3/4" Knotted Wire End Brush Shank, 0.020" Wire Dia., 7/8" Bristle Trim Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item End Brush
  • Item - End Brushes End Brush
  • Bristle Type Knotted Wire
  • Brush Dia. 3/4"
  • Wire Dia. 0.020"
  • Bristle Trim Length 7/8"
  • Max. RPM 22,000
  • Overall Length 2-7/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.