Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DEWALT

18V XRP NiCd 1/2" Cordless Drill/Driver Kit, Battery Included

  • Item # 3HFV9
  • Mfr. Model # DCD940KX
  • Catalog Page # N/A
  • UNSPSC # 27112703
18V XRP NiCd 1/2" Cordless Drill/Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $406.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 14.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cordless drill/driver features a heavy-duty ratcheting chuck lock designed to keep bits from slipping and falling out. It also features an LED work light to increase visibility in confined spaces and in low light areas. The 3-speed, all-metal transmission offers faster application speed and improved run time. The high-efficiency motor with adjustable clutch offers superior performance in all drilling and fastening applications. Includes 2 batteries, 1-hr. charger, 360° side handle, and kit box.

View More

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 2.4 Ah
  • Cordless Tool Battery Type NiCd
  • Brushless Motor No
  • Number of Batteries 2
  • Series 18V XRP
  • No Load RPM 0 to 500/0 to 1250/0 to 2000
  • Chuck Size 1/2"
  • Max. Power 450UWO
  • Max. Torque Not Specified
  • Battery Included (2) 4GA70
  • Corded/Cordless Cordless
  • Transmission 3-Speed
  • Clutch Style Adjustable
  • Handle Type T-Handle
  • Battery Pack Replacement 4GA70
  • Chuck Keyless
  • Tool Length 9-1/2"
  • Tool Weight 6.2 lb.
  • Includes (2) 18V XRP(TM) Batteries, 1 hr. Charger, 360 Degrees Side Handle, Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


18V XRP NiCd 1/2 In Cordless Drill/Driver Kit, Battery Included is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great tool. Works flawlessly and the battery life is great.
Date published: 2013-12-26
  • y_2017, m_5, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3HFV9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.