Skip Content

ST
DEWALT

18.0 Volt Cordless Grease Gun, 9000 psi, 37.0 Strokes per oz., Cartridge, Bulk, Suction Loading, Fle

  • Item# 25DU74
  • Mfr. Model# DCGG570K
  • Catalog Page# 1205
  • UNSPSC# 27112901
18.0 Volt Cordless Grease Gun, 9000 psi, 37.0 Strokes per oz., Cartridge, Bulk, Suction Loading, Fle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $298.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful DEWALT cordless grease gun delivers up to 9000 psi to power through clogged grease fittings. Features a high-volume pump that delivers up to 5.0 oz. per min. in high-flow applications, plus a variable speed trigger for precise grease flow control. The 42”L flexible hose allows you to access hard-to-reach fittings while the bright LED light assists in locating grease fittings in low-light conditions. Grease gun has an innovative debris filter that helps prevent contamination and dirt from clogging the pump mechanism. An air-bleeder valve helps you prime the pump after inserting a new cartridge.

View More

Technical Specs

  • Item Cordless Grease Gun
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Battery Type NiCad
  • Grease Gun Loading Method Cartridge, Bulk, Suction
  • Grease Gun Handle Style Pistol Grip
  • Nozzle Extension Type Flex Hose
  • Strokes Per Oz. 37.0
  • Max. Operating Pressure 9000 psi
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Pipe Length 1-1/2"
  • Hose Length 42"
  • Tube Color Silver
  • Tube Material Carbon Steel
  • Volume per Minute 5 oz.
  • Tool Length 17"
  • Tool Weight 10.6 lb.
  • Grease Type Up to NLGI #2
  • Battery Capacity 2.0Ah
  • Number of Speeds Variable
  • Application Power Through Clogged Grease Fittings
  • Features Variable Speed Trigger, LED Light, Pump Filter Screen, Shoulder Strap
  • Includes (1)Battery, (1)Charger, Kit Box, Shoulder Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.