Skip Content

DV
DEWALT

14" Carbide Combination Circular Saw Blade, Number of Teeth: 48

  • Item # 20GW16
  • My Part #
  • Mfr. Model # DW71448A
  • Catalog Page # 755
  • UNSPSC # 27112802
Circular Saw Blade,Carbide,14In,48 Teeth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Combination blades are for general
purpose ripping and crosscutting in wood, building materials, finished plywood, and prefinished materials.

View More

Technical Specs

  • For Use With Saw Type Miter Saws,Radial Arm Saws,Table Saws
  • Item Circular Saw Blade
  • Blade Dia. 14"
  • Primary Saw Application Metal,Plastic,Wood
  • Blade Type Combination
  • Tip Material Carbide
  • Number of Teeth 48
  • Arbor Hole 1"
  • Diamond Knockout No
  • Cutting Depth 6"
  • Kerf 0.125"
  • Tooth Grind ATB
  • Hook Angle 0.0 Degrees
  • Max. RPM 3800
  • Plate Thickness 0.087"
  • Application For Cutting Hard Woods, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface Materials, Plastics and Non-Ferrous Metals
  • Includes Mfg. No. DW71448A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.