Skip Content

ST
DEWALT

Angle Grinder, 5" or 6" Wheel Dia., 13 Amps, 120VAC, 9000 No Load RPM, Trigger Switch

  • Item # 54DD34
  • My Part #
  • Mfr. Model # DWE43066
  • Catalog Page # 721
  • UNSPSC # 27112704
Angle Grinder,13A,9000 Load RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $193.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.83 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Power-Off® Advanced Overload Protection system can shut off this DEWALT angle grinder before the motor overheats. The E-Clutch® feature can activate in less than 0.1 sec. to shut down the motor when wheel pinch or wheel stall is detected in order to help extend gear and motor life. The Dust Ejection System™ can extend grinder life by ejecting damaging dust and debris particles that enter through the air intake vents. The Power Loss Reset® feature helps prevent accidental restart following a power disruption when the tool’s power switch is left in the ON position.

View More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 5" or 6"
  • Nominal Amps 13
  • No Load RPM 9000
  • Switch Type Trigger
  • Lock-on Yes
  • Lock-off Yes
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 16-1/2"
  • Tool Weight 5.7 lb.
  • Speed Type Single
  • Handle Design Rat Tail
  • Cord Length 6.0 ft.
  • Number of Conductors 2
  • Features E-Clutch and Trade, Activates Quickly When Pinch/Stall is Detected Shutting Down The Motor, Dust Ejection System, Power Loss Reset and Regularization
  • Includes Side Handle, Inner and Outer Disc Flange, 5" Type 27 Guard, 6" Type 27 Guard, 6" Type 1 Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.