Skip Content

DV
DEWALT

Angle Grinder, 6" Wheel Dia., 13 Amps, 240VAC, 5700 No Load RPM, Trigger Switch

  • Item # 32ZU47
  • My Part #
  • Mfr. Model # DW882-QS
  • Catalog Page # N/A
  • UNSPSC # 27112704
Angle Grinder, 6" Wheel Dia., 13 Amps, 240VAC, 5700 No Load RPM, Trigger Switch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

6" Straight Grinder from DeWalt® has a 13A motor for high-speed grinding and has AC/DC increased productivity and versatility with welding machines and generators.

• Abrasion-protected high-power motor
• Brush access window

View More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 6"
  • Nominal Amps 13
  • No Load RPM 5700
  • Switch Type Trigger
  • Lock-on Yes
  • Lock-off Yes
  • Voltage 240VAC
  • Corded/Cordless Corded
  • Spindle Thread Size M16
  • Tool Length 25-19/32"
  • Speed Type Single
  • Handle Design Rat Tail
  • Cord Length 13.0 ft.
  • Number of Conductors 2
  • Features Abrasion Protected High Power Motor, Rubberized Front Grip, Brush Access Window, Cut-Off Brushes, Dust Sealed Bearings, Robust Spindle
  • Includes Protective Guard, Inner and Outer Disc Flanges, Abrasive 150mm Disc, Spanner
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products