Skip Content
WV
DEWALT

13-Amp Trigger-Switch Angle Grinder with 5" or 6" Wheel Dia.

  • Item # 2EKR4
  • My Part #
  • Mfr. Model # D28065N
  • Catalog Page # N/A
  • UNSPSC # 27111905
Angle Grinder,5 In. or 6 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $160.79 / each

Web Price $169.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

5"/6" High Performance Cut-Off Grinder with No Lock On Trigger Grip from DeWalt® features Dust Ejection System™ which provides durability by ejecting damaging dust and debris that enter the tool through the air intake vents. Quick-Change™ wheel release allows tool-free wheel removal.

• Motor is designed for fast material removal and overload protection
• 1-pc. brush arm prevents brush hang-up due to dust ingestion
• Low-profile gear case increases durability and allows tool to fit into tight spaces
• Keyless adjustable guard
• Dual abrasion protection helps protect from damaging dust and debris
• Vibration reducing handle
• Auto-off brushes shut the tool down when the brushes need replacing

View More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 5" or 6"
  • Nominal Amps 13
  • No Load RPM 9000
  • Switch Type Trigger
  • Lock-on No
  • Lock-off No
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 15-1/4"
  • Tool Weight 4.8 lbs.
  • Speed Type Single
  • Handle Design Rat Tail
  • Cord Length 10.0 ft.
  • Number of Conductors 2
  • Features Dust Ejection System(Tm), Quick-Change(Tm) Wheel Release, Dual Abrasion Protection, 1-Piece Brush Arm
  • Includes Wrench, Multi Position Side Handle, Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.