Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DEWALT

13-Amp Paddle-Switch Angle Grinder with 6" Wheel Dia.

  • Item# 45RM35
  • Mfr. Model# DWE46044
  • Catalog Page# N/A
  • UNSPSC# 27112704
13-Amp Paddle-Switch Angle Grinder with 6" Wheel Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $250.50 / each

Get This Price

$200.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

6" No Lock Paddle Cut-Off Tool with Adjustable Guard from DeWalt® features overload protection and high operating speeds under load.

• Provides rotational stops to help ensure user's hands are covered
• Closed position of guard allows for cutting in tight spots
• Tool-free guard adjustment
• Dual Clutch Protection™ helps prevent gears from stripping and motor from burning up if wheel pinches/stalls
• Quick-Change™ wheel release allows tool-free wheel removal
• Adjustable from 180° for large materials and 90° for small
• Narrow width or guard for better visibility to line of cut
• Dust Ejection System™ provides durability by ejecting damaging dust and debris that enter the tool through the air intake vents
• Dual abrasion helps protect motor from dust and debris

View More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 6"
  • Nominal Amps 13
  • No Load RPM 9000
  • Switch Type Paddle
  • Lock-on No
  • Lock-off No
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 7-13/64"
  • Tool Weight 5.3 lb.
  • Speed Type Single
  • Handle Design Barrel Grip
  • Cord Length 8.0 ft.
  • Number of Conductors 2
  • Features Rotational Stops, Adjustable from 180 Degrees for Cutting Large Materials and ClosesTo 90 Degrees for Cutting Small Materials, Closed Position of Guard, Narrow Width of Guard, Tool Free Adjustments; 13.0 Amp/2.3 Hp/9,000 Rpm Motor, Lock off, Dust Ejection System(Tm), Quick-Change
  • Includes 6" Adjustable Slicer Guard, Wrench for Wheel Installation, Wrench for Guard Installaion, Inner and Outer Flange Nuts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.