Skip Content
ST
DEWALT

12V MAX™ Battery, 12.0 Voltage, Li-Ion

  • Item # 30RV75
  • My Part #
  • Mfr. Model # DCB127
  • Catalog Page # 703
  • UNSPSC # 26111710
Battery,12V,2.0Ah,Li-Ion close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

20V MAX™ Battery is compact and lightweight with quick 30 min. charge time. Delivers fast speed and has a long runtime. No memory and virtually no self-discharge for maximum productivity. Features superior ergonomics and allows tool to stand on flat surface. Requires 12V MAX* compatible charger, sold separately.

View More

Technical Specs

  • Item Battery
  • Voltage 12.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0Ah
  • Series 12V MAX(TM)
  • For Use With DEWALT 12V Cordless Tools
  • Features Compact, Lightweight Design, Quick 30 min. Charge Time, No Self-Discharge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.