Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
DEWALT

Cordless Miter Saw, Bare Tool, 120.0 Volts, 12" Blade Dia., Slide: Yes, Bevel: Yes

  • Item # 48ZU43
  • My Part #
  • Mfr. Model # DHS716AB
  • Catalog Page # 666
  • UNSPSC # 27112709
Cordless Miter Saw, Bare Tool, 120.0 Volts, 12" Blade Dia., Slide: Yes, Bevel: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $571.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Cordless Miter Saws Cordless Miter Saw
  • Corded/Cordless Cordless
  • Battery Included / Bare Tool Bare Tool
  • Voltage 120.0
  • Blade Dia. 12"
  • Slide Yes
  • Bevel Yes
  • Bevel Capacity 0 Degrees to 48 Degrees
  • Miter Capacity 0 Degrees to 50 Degrees
  • No Load RPM 3800
  • Arbor Size 5/8", 1"
  • Brushless Motor No
  • Included Charger No
  • Tool Weight 49.5 lb.
  • Cordless Tool Battery Type Li-Ion
  • Series FLEXVOLT(TM)
  • Crosscut @ 45 Deg. H 6-1/2"
  • Crosscut @ 45 Deg. W 6"
  • Crosscut @ 90 Deg. H 6-1/2"
  • Crosscut @ 90 Deg. W 8"
  • Blade Type Carbide
  • Battery Capacity 6.0Ah
  • Battery Included No
  • Battery Pack Replacement 48XP89
  • Bevel Stops 0, 33.9, 45, 48 Degrees
  • Length 27-59/64"
  • Width 22-49/64"
  • Height 19-59/64"
  • Features Tall Sliding Fences, Adjustable Stainless Steel Miter Detent Plate, Cam Lock Miter Handle, Double Bevel Design, Dual Horizontal Steel Rails
  • Includes Corded Power Supply, Carbide Blade, Dust Bag, Blade Wrench, Vertical Material Clamp
  • Item Cordless Miter Saw
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.