Skip Content

DV
DEWALT

12" Carbide Combination Circular Saw Blade, Number of Teeth: 60

  • Item # 14K244
  • My Part #
  • Mfr. Model # DW71272T
  • Catalog Page # N/A
  • UNSPSC # 27112802
Circular Saw Bld,Crbde,12 In,60 Teeth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Circular Saw Blades

Technical Specs

  • For Use With Saw Type Miter Saws,Radial Arm Saws,Table Saws
  • Item Circular Saw Blade
  • Blade Dia. 12"
  • Primary Saw Application Wood
  • Blade Type Combination
  • Tip Material Carbide
  • Number of Teeth 60
  • Arbor Hole 1"
  • Diamond Knockout No
  • Cutting Depth 4-1/2"
  • Kerf 0.125"
  • Tooth Grind TCG
  • Hook Angle 12.0 Degrees
  • Max. RPM 4800
  • Plate Thickness 0.087"
  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
How can we improve our Technical Specifications?

Compliance and Restrictions

None