Skip Content

DV
DEWALT

12" Tapered Back Bi-Metal Reciprocating Saw Blade, TPI: 6

  • Item # 5VC39
  • My Part #
  • Mfr. Model # DW4804B25
  • Catalog Page # N/A
  • UNSPSC # 27112802
12" Tapered Back Bi-Metal Reciprocating Saw Blade, TPI: 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application Wood
  • Teeth per Inch 6
  • Length 12"
  • Material Bi-Metal
  • Height 3/4"
  • Back Tapered
  • Shank 1/2"
  • Application Wood Cutting
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.