Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
DEWALT

Bi-Metal Recip Blade, Wood, 12 In, PK100

  • Item# 38A870
  • Mfr. Model# DW4804B
  • Catalog Page# N/A
  • UNSPSC# 27112802
Bi-Metal Recip Blade,Wood,12 In,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application Wood
  • Length 12"
  • Teeth per Inch 6
  • Material Bi-Metal
  • Back Tapered
  • Shank 1/2"
  • Height 5/8"
  • Includes (100) Bi-Metal Reciprocating Blades
  • Application All Wood Cutting Applications Common with Framing, Plumbing, Demolition and General Contractors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms