ST
DEWALT

12.0V Cordless Reciprocating Saw Kit, Battery Included, 9/16" Length of Stroke, Orbital Cut

  • Item # 24T873
  • My Part #
  • Mfr. Model # DCS310S1
  • Catalog Page # 672
  • UNSPSC # 27112709
12.0V Cordless Reciprocating Saw Kit, Battery Included, 9/16" Length of Stroke, Orbital Cut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $172.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 5.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cut wood and metal quickly with this reciprocating saw. The cordless design enables users to use the saw without a power source nearby. It also features variable-speed cutting for use with a wide range of materials, and a keyless blade clamp for quick blade changes. Accepts 1/2" shank blades.

View More

Technical Specs

  • Item - Cordless Reciprocating Saws Cordless Reciprocating Saw Kit
  • Corded/Cordless Cordless
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Series 12V MAX
  • Length of Stroke 9/16"
  • Strokes per Minute 0 to 2700
  • Cutting Action Orbital
  • Brushless Motor No
  • Shoe Design Adjustable
  • Cordless Tool Battery Type Li-Ion
  • Battery Included 6CXN0
  • Battery Pack Replacement 6CXN0
  • Battery Capacity 1.5Ah
  • Features 3-Position Handle, Variable Speed Trigger, Keyless Lever Action Blade Clamp
  • Tool Weight 3.1 lb.
  • Includes (1) 12V MAX Lithium-Ion Battery Pack, 30 min. Charger, (1) 4" 6 tpi Wood Cutting Blade, (1) 4" 18 tpi Metal Cutting Blade, Kit Bag
  • Included Charger Mfr. No. DCB106
  • Item Cordless Reciprocating Saw Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.