Skip Content

DV
DEWALT

11-Amp Slide-Switch Angle Grinder with 4-1/2" Wheel Dia.

  • Item # 46TY05
  • My Part #
  • Mfr. Model # DWE4224
  • Catalog Page # N/A
  • UNSPSC # 27112704
Angle Grinder,4-1/2",11A,11,000 RPM,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

4.5" Small Angle Slide Switch Grinder with Brake from DeWalt® slows wheel 50% faster once trigger is released. E-Clutch™ activates in less than 1/10 of a second when a wheel pinch/stall event is detected. One-Touch™ Guard allows for a single action to adjust the guard without buttons or levers. Dust Ejection System™ provides durability by ejecting damaging dust and debris that enter the tool through the air intake vents. Motor provides high operating speeds under heavy loads.

View More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 4-1/2"
  • Nominal Amps 11
  • No Load RPM 11,000
  • Switch Type Slide
  • Lock-on Yes
  • Lock-off Yes
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 12-1/2"
  • Tool Weight 5.0 lb.
  • Speed Type Single
  • Handle Design Barrel Grip
  • Cord Length 6.0 ft.
  • Number of Conductors 2
  • Features Brake Slows Wheel, One-Touch(Tm) Guard Allows for Quick and Easy Guard Adjustments with a Single Action, Dust Ejection System Contributes to Long Motor Life
  • Includes 4-1/2" Type-27 Guard, Side Handle, Flange, Hex Key Wheel Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products