DV
DEWALT

10" Portable Table Saw, 15.0 Amps, Blade Tilt: Right, 5/8" Arbor Size, 4800 No Load RPM

  • Item # 25AX04
  • My Part #
  • Mfr. Model # DWE7499GD
  • Catalog Page # 734
  • UNSPSC # 27112709
10" Portable Table Saw, 15.0 Amps, Blade Tilt: Right, 5/8" Arbor Size, 4800 No Load RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Telescoping fence rails retract. Rack and pinion design ensures that fence is always parallel to blade. Cuts pressure-treated lumber and hardwoods. Tool-free guard release. 2-1/2" dust collection port. Features guard detection system. Includes 24T blade and miter gauge.

View More

Technical Specs

  • Item Portable Table Saw
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Motor HP 2
  • Amps 15.0
  • No Load RPM 4800
  • Blade Tilt Right
  • Depth of Cut @ 90 Deg. 3-1/8"
  • Depth of Cut @ 45 Deg. 2-1/2"
  • Cutting Capacity Rip Left 24"
  • Corded/Cordless Corded
  • Cutting Capacity Rip Right 32-1/2"
  • Table Surface w/Extension 26-3/8" x 48-5/8"
  • Table Front of Blade 7-3/4"
  • Overall Height 12-3/4"
  • Overall Width 26-1/2"
  • Overall Depth 26-3/4"
  • Voltage 120VAC
  • Phase 1
  • Hz 60
  • Exhaust Port Size 2-1/4"
  • Material Cast Iron
  • Includes 10" 24-Tooth Carbide Blade, Rolling Stand, Push Stick, Miter Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms