DV
DEWALT

10" Diamond Combination Circular Saw Blade, Number of Teeth: 12

  • Item # 53DR66
  • My Part #
  • Mfr. Model # DWA31012PCD
  • Catalog Page # N/A
  • UNSPSC # 27112802
10" Diamond Combination Circular Saw Blade, Number of Teeth: 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Circular Saw Blades

Product Details

This combination blade is suitable for general purpose ripping and crosscutting in wood, finished plywood, prefinished materials, and other building materials. The diamond-tipped blade can rip through fiber cement board, siding, and trim with ease.

View More

Technical Specs

  • For Use With Saw Type Miter Saws,Radial Arm Saws,Table Saws
  • Item Circular Saw Blade
  • Blade Dia. 10"
  • Primary Saw Application Specialty
  • Blade Type Combination
  • Tip Material Diamond
  • Number of Teeth 12
  • Arbor Hole 5/8"
  • Diamond Knockout No
  • Cutting Depth 4"
  • Kerf 0.071"
  • Tooth Grind M-FTG
  • Hook Angle 12.0 Degrees
  • Max. RPM 6000
  • Plate Thickness 0.055"
  • Application Laminate Flooring Installation
How can we improve our Technical Specifications?

Compliance and Restrictions

None