Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DEWALT

Circular Saw Bld, Carbide, 10 In, 80 Teeth

  • Item# 5PGC8
  • Mfr. Model# DW7660
  • Catalog Page# 755
  • UNSPSC# 27112802
Circular Saw Bld,Carbide,10 In,80 Teeth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Circular Saw Blade
  • Primary Saw Application Wood
  • Tip Material Carbide
  • Blade Type Combination
  • Blade Dia. 10"
  • Number of Teeth 80
  • Arbor Hole 5/8"
  • Kerf 0.110"
  • Diamond Knockout No
  • Tooth Grind TCG
  • Hook Angle 0.0 Degrees
  • Cutting Depth 4"
  • Max. RPM 6000 rpm
  • Plate Thickness 0.087"
  • Application For Cutting Laminates, Plastics, PVC, Acrylics, Polyurethane and Similar Synthetics
  • For Use With Table, Radial Arm and Miter Saws
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.