Skip Content

DV
DEWALT

10" Carbide Combination Circular Saw Blade, Number of Teeth: 80

  • Item # 20GW27
  • My Part #
  • Mfr. Model # DW71080T5
  • Catalog Page # N/A
  • UNSPSC # 27112802
Circular Saw Blade,Carbide,10In,80 Teeth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Circular Saw Blades

Technical Specs

  • Item Circular Saw Blade
  • Blade Dia. 10"
  • Primary Saw Application Wood
  • Blade Type Combination
  • Tip Material Carbide
  • Number of Teeth 80
  • Arbor Hole 5/8"
  • Diamond Knockout No
  • Kerf 0.125"
  • Tooth Grind TCG
  • Hook Angle -5.0 Degrees
  • Max. RPM 6000 rpm
  • Plate Thickness 0.087"
  • Application For Cutting Hard Woods, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface Materials, Plastics and Non-Ferrous Metals
  • Includes Mfg. No. DW71080T5
How can we improve our Technical Specifications?

Compliance and Restrictions

None