Skip Content

DV
DEWALT

10" Carbide Combination Circular Saw Blade, Number of Teeth: 80

  • Item # 14K239
  • My Part #
  • Mfr. Model # DW71080A
  • Catalog Page # N/A
  • UNSPSC # 27112802
Circular Saw Bld,Crbde,10 In,80 Teeth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Circular Saw Blade
  • Blade Dia. 10"
  • Primary Saw Application General Purpose
  • Blade Type Combination
  • Tip Material Carbide
  • Number of Teeth 80
  • Arbor Hole 5/8"
  • Diamond Knockout No
  • Cutting Depth 4"
  • Kerf 0.125"
  • Tooth Grind ATB
  • Hook Angle 10.0 Degrees
  • Max. RPM 6000 rpm
  • Plate Thickness 0.087"
  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.