Navigation Menu New

Access My Account, Order History, Lists and more here.

4KZ97 DW5225 UNSPSC # 27112801

Tap image to zoom.

Roll over image to zoom.

1/4 in x 6 in 3-Flat Hammer Drill Bit, Number of Cutter Heads: 2

  • Item # 4KZ97
  • Mfr. Model # DW5225
  • UNSPSC # 27112801
  • Catalog Page # 710 710
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Drill Bit Grouping Set
  • Item Hammer Drill Bit
  • Shank Shape 3-Flat
  • Shank Size 1/4 in
  • Drill Bit Size 1/4 in
  • Drilling Length 4 in
  • Overall Length 6 in
  • Number of Cutter Heads 2
  • Impact Rated No
  • Percussion Rated Yes
  • For Use With - Drills Hammer Drill
Back to Top