Skip Content

ST
DEWALT

1/4" Cordless Screwdriver, 12.0 Voltage, Bare Tool

  • Item # 39UE96
  • My Part #
  • Mfr. Model # DCF610B
  • Catalog Page # 703
  • UNSPSC # 27112710
Cordless Screwdriver,0 to 1050 rpm,12.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $89.41 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.94 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

12V tool has a compact and lightweight design whose superior ergonomics allow the tool to stand on a flat surface. Delivers both fast speeds and a long runtime.

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Screwdrivers
  • Item Cordless Screwdriver
  • Autofeed No
  • Chuck Size 1/4"
  • Battery Included / Bare Tool Bare Tool
  • Voltage 12.0
  • Max. Torque 160UWO
  • No Load RPM 0 to 1050
  • Clutch Style Adjustable
  • Series 12V MAX(TM)
  • Corded/Cordless Cordless
  • Brushless Motor No
  • Handle Type T
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5Ah
  • Battery Included No
  • Battery Pack Replacement Mfr. No. DCB120
  • Tool Length 6-1/4"
  • Tool Weight 2.2 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.