Skip Content

WG
DEWALT

Cordless Impact Driver,2.0A/hr.,3.0 lb.

  • Item # 7DZ44
  • My Part #
  • Mfr. Model # DCF895D2 DCB203
  • Catalog Page # N/A
  • UNSPSC # 27112713
Cordless Impact Driver,2.0A/hr.,3.0 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Drivers
  • Item Cordless Impact Driver
  • Drive Size 1/4"
  • Drive Configuration Straight
  • Max. Torque 1500 in.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 20.0
  • Series 20V MAX(TM) XR
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3200
  • Max. No Load RPM 2800
  • Battery Capacity 2.0Ah
  • Corded/Cordless Cordless
  • Handle Type Pistol Grip
  • Clutch Style Quick Release
  • Battery Included Mfr. No. DCB203
  • Battery Pack Replacement Mfr. No. DCB203
  • Features (3) Speed Design, Push Button Chuck, (1) Handed Operation, Compact (5-1/4" Front to Back), Lightweight Design (3.0 lb.), (3) LED Lights Around The Chuck, Battery Fuel Gauge Indicator, Belt Hook and Accessory Storage
  • Tool Length 5-1/4"
  • Tool Weight 3.0 lb.
  • Includes Mfr. No. DCF895 1/4" Impact Driver, (3) Mr. No. DCB203, Fast Charger, Belt Hook and Accessory Storage, Kit Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.