Skip Content
DV
DEWALT

1/4" Cordless Impact Driver Kit, 14.4 Voltage, 1240 In.-lb. Max. Torque, Battery Included

  • Item # 2AEV8
  • My Part #
  • Mfr. Model # DC835KA
  • Catalog Page # N/A
  • UNSPSC # 27112713
Cordless Impact Driver Kit,14.4,1/4 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cordless Impact Drivers
• 1/4" hex drive
Designed for construction projects requiring driving a large number of screws.

View More

Technical Specs

  • Item Cordless Impact Driver Kit
  • Drive Size 1/4"
  • Drive Configuration Straight
  • Max. Torque 1240 In.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 14.4
  • Cordless Tool Battery Type NiCd
  • Brushless Motor No
  • Battery Capacity 2.4Ah
  • Corded/Cordless Cordless
  • Handle Type Non Slip, Soft Grip, T
  • Clutch Style Ball and Cam
  • Battery Included (2) 4GA69
  • Battery Pack Replacement 4GA69
  • Features Compact Size and Lightweight Design, Replaceable Brushes, Textured Ant Slip Comfort Grip, Durable Magnesium Gear Case and All Metal Transmission, Heavy Duty Impact Mechanism, Magnesium Housing, Forward/Reverse Shuttle Switch
  • Tool Length 5-3/4"
  • Tool Weight 3.9 lb.
  • Includes 1 hr. Charger, (2) 14.4V XRP(TM) Batteries, Kit Box
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products