Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DEWALT

Cordless Impact Driver,4.0A/hr.,3.4 lb.

  • Item # 7DZ39
  • My Part #
  • Mfr. Model # DCF885M2 DCB204
  • Catalog Page # N/A
  • UNSPSC # 27112713
Cordless Impact Driver,4.0A/hr.,3.4 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $434.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.45 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Drivers
  • Item Cordless Impact Driver
  • Drive Size 1/4"
  • Drive Configuration Straight
  • Max. Torque 1400 in.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 20.0
  • Series 20V MAX(TM)
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3200
  • Max. No Load RPM 2800
  • Battery Capacity 4.0Ah
  • Corded/Cordless Cordless
  • Handle Type Pistol Grip
  • Clutch Style Quick Release
  • Battery Included Mfr. No. DCB204
  • Battery Pack Replacement Mfr. No. DCB204
  • Features Compact (5-5/9" Front to Back), Lightweight (3.4 lb.), (3) LED Lights with 20 sec. Delay After Trigger Release, (1) Handed Loading 1/4" Hex Chuck Accepts 1" Bit Tips, Belt Hook Included
  • Tool Length 5-5/8"
  • Tool Weight 3.4 lb.
  • Includes Mfr. No. DCF885 1/4" Impact Driver, (3) Mfr. No. DCB204, 30 min. Fast Charger, Belt Hook, Kit Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.