Skip Content

ST
DEWALT

1/2" Electric Drill, 9.0 Amps, Spade Handle Style, 0 to 550 No Load RPM, 120VAC

  • Item # 4YY99
  • My Part #
  • Mfr. Model # DW130V
  • Catalog Page # 697
  • UNSPSC # 27112703
1/2" Electric Drill, 9.0 Amps, Spade Handle Style, 0 to 550 No Load RPM, 120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $215.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 8.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Drill
  • Handle Style Spade
  • Chuck Size 1/2"
  • No Load RPM 0 to 550
  • Amps 9.0
  • Voltage 120VAC
  • Drill Chuck Type Keyed
  • Tool Length 15-1/2"
  • Corded/Cordless Corded
  • Tool Weight 7.5 lb.
  • Gear Train Triple
  • Switch Type Trigger
  • Speed Type Variable
  • Reversible Yes
  • Cord Length 8 ft.
  • Features 2-Conductor
  • Includes 2-Position Rear and 3-Position Side Handles and Holder
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.