ST
DEWALT

1/2" Cordless Hammer Drill Kit, 20.0 Voltage, Battery Included

  • Item # 54DD18
  • My Part #
  • Mfr. Model # DCD997P2BT
  • Catalog Page # 668
  • UNSPSC # 20111603
1/2" Cordless Hammer Drill Kit, 20.0 Voltage, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $407.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeWALT® 20V MAX XR® Tool Connect™ Hammerdrill Kit (with Tool Connect™ Batteries) has a brushless motor to help deliver maximum run time. The 3-Speed Hammerdrill has a heavy-duty, ½” ratcheting nitro-carburized metal chuck, with carbide inserts, for bit-gripping strength. It also has a 3-mode LED light with spotlight, to illuminate dark or confined work areas, and a 360° side handle for flexibility. It runs on the DeWALT 20V MAX 5Ah Lithium Ion Battery with a 3-LED fuel gauge system that communicates the state of charge immediately. The 12V MAX - 20V MAX Lithium Ion Battery Charger charges batteries in 90 min. or less. The hammerdrill and batteries have integrated Bluetooth® technology. It is part of a Tool Connect, 3-part inventory management system that comprises of an Inventory Manager web portal, a free mobile app, as well as your Bluetooth Tool Connect products. The solution provides information regarding the location of your tools and equipment, increasing accountability, and decreasing lost tools. Tracking features include LAST SEEN to determine where tool is located -- including street address, drill diagnostics such as battery life or temperature, number of trigger pulls, how long tool has been running, and you can set a “disable when out of range” alert to deter theft. A blue LED light indicates when tool is paired with app. Kit includes hammerdrill, charger, 2 batteries, belt clip for convenience, and box for storage and portability.

View More

Technical Specs

  • Item Cordless Hammer Drill Kit
  • Voltage 20.0
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • No Load RPM 0 to 2000
  • Blows per Minute 0 to 34,000
  • Max. Power 820UWO
  • Battery Included (2) 11A164
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 5.0Ah
  • Series 20V MAX (TM)
  • Corded/Cordless Cordless
  • Tool Length 7-1/2"
  • Tool Weight 3.6 lb.
  • Clutch Style Adjustable
  • Handle Type Pistol Grip
  • Battery Pack Replacement 11A164
  • Features Tool Connect
  • Includes (2) Batteries, Charger, Belt Hook, Kit Box
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.