ST
DEWALT

1/2" Cordless Hammer Drill Kit, 20.0 Voltage, Battery Included

  • Item # 54DD14
  • My Part #
  • Mfr. Model # DCD797D2
  • Catalog Page # 668
  • UNSPSC # 20111603
1/2" Cordless Hammer Drill Kit, 20.0 Voltage, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $289.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeWALT® 20V MAX XR® Tool Connect™ Compact Hammerdrill Kit includes a brushless tool motor to help deliver maximum run time and increase durability. The 20V MAX XR® Lithium Ion Brushless Compact Hammerdrill has 2 speed variations so you can choose the level of performance needed for the task at hand. The ½” metal ratcheting chuck provides bit gripping strength. Its compact, lightweight design makes the drill suitable for tight spaces and helps reduce fatigue. A 3-Mode LED and spotlight illuminate work area. The 20V MAX Lithium Ion Battery 2 Pack has a 3-LED fuel gauge system that communicates the state of charge immediately. It has no memory, and almost no self-discharge, for less downtime. Also included is a DeWALT 12V - 20V MAX Lithium Ion Battery Charger with LEDs to indicate charging in process, fully charged or if battery is too hot or cold to charge. The hammerdrill has integrated Bluetooth® technology. It is part of a Tool Connect, 3-part inventory management system that comprises of an Inventory Manager web portal, a free mobile app, as well as your Bluetooth Tool Connect products. The solution provides information regarding the location of your tools and equipment, increasing accountability, and decreasing lost tools. Tracking features include LAST SEEN to determine where tool is located -- including street address, drill diagnostics such as battery life or temperature, number of trigger pulls, how long tool has been running, and you can set a “disable when out of range” alert to deter theft. A blue LED light indicates when tool is paired with app. (If the drill has Bluetooth, you do not need a Tool Connect battery to utilize the tracking functionality.) Visit the Apple app store or Google Play to download the free Tool Connect app. Kit includes hammerdrill, charger, 2 batteries, belt hook for convenience, and box for storage and portability.

View More

Technical Specs

  • Item Cordless Hammer Drill Kit
  • Voltage 20.0
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • No Load RPM 0 to 2000
  • Blows per Minute 0 to 34,000
  • Max. Power 460UWO
  • Battery Included (2) 11A164
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0Ah
  • Series 20V MAX (TM)
  • Corded/Cordless Cordless
  • Tool Length 7-1/2"
  • Tool Weight 3.6 lb.
  • Clutch Style Adjustable
  • Handle Type Pistol Grip
  • Battery Pack Replacement 11A164
  • Features Tool Connect
  • Includes (2) Batteries, Charger, Belt Hook, Kit Box
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.