ST
DEWALT

1/2" Cordless Hammer Drill Kit, 20.0 Voltage, Battery Included

  • Item # 49EV13
  • My Part #
  • Mfr. Model # DCD796D2BT
  • Catalog Page # N/A
  • UNSPSC # 20111603
1/2" Cordless Hammer Drill Kit, 20.0 Voltage, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $264.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 20V DeWalt Compact XR Brushless Hammer Drill/Driver features an XR Brushless motor that provides up to 57% more speed and up to 35% longer run time per charge than standard Li-Ion tools, for improved productivity; it also runs cooler for increased service life.

• Delivers high performance in multiple materials, including masonry

View More

Technical Specs

  • Item Cordless Hammer Drill Kit
  • Voltage 20.0
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • No Load RPM 0 to 550/0 to 2000
  • Blows per Minute 0 to 34,000
  • Max. Torque Not Specified
  • Max. Power 460UWO
  • Battery Included 31AC50
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0Ah
  • Corded/Cordless Cordless
  • Tool Length 7-1/2"
  • Tool Weight 3.6 lb.
  • Clutch Style Ratcheting
  • Handle Type T-Handle
  • Battery Pack Replacement 31AC50
  • Features Compact Size, Lightweight, High-Speed Transmission, LED Spotlight Mode
  • Includes (2) Bluetooth Battery Pack, Charger, Kit Box, Belt Hook
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.