Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
DEVISYS

Unisex Rubber Heel Traction Aid, Black, Size M

  • Item # 24WJ46
  • Mfr. Model # K1-M
  • Catalog Page # N/A
  • UNSPSC # 31162414
Unisex Rubber Heel Traction Aid, Black, Size M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $50.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.27 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heel Traction Aid
  • Gender Unisex
  • Size M
  • Material Rubber
  • Dimensions 4"L x 4"W x 6"H
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Unisex Rubber Heel Traction Aid, Black, Size M is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Most Amazing Cleat I've ever used. I wear them constantly and they never wear out. They work in ice, snow, sleet, and frosty planks. They do not fall off or re-position themselves. It is easy to go from outdoors to indoors by just shifting to using the ball of your foot while indoors. I have different sizes so I can switch from xtra toughs/bog boots, hiking boots, light office shoes. They work well on all my footwear, but do require different sizes depending on the size of your heel. Definitely worth the extra cost because they last and last. The pair I use most often has lasted me 6 years of long hard winter hikes.
Date published: 2016-11-18
  • y_2017, m_5, d_22, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_24WJ46, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.