Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEVILBISS

17.7 cfm @ 22 psi HVLP Spray Gun; For Use With Gravity Cup

  • Item# 6URD4
  • Mfr. Model# COM-G507B-14DPC
  • Catalog Page# 1764
  • UNSPSC# 31211908
17.7 cfm @ 22 psi HVLP Spray Gun; For Use With Gravity Cup close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,036.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.29 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact, lightweight spray gun features a curved handle, extra finger space for easy access, and reduced trigger tension to provide comfort. It adjusts easily for precise control of fluid output and air atomization.

View More

Technical Specs

  • Item HVLP Spray Gun
  • Paint Viscosity Optimum Range Very Low to Medium
  • Fluid Delivery Type Gravity
  • Air Consumption 17.7 cfm @ 22 psi
  • Nozzle Size 0.055"/1.4mm
  • Pattern Size 15-45/64"
  • Cup Capacity 24 oz.
  • Air Inlet 1/4"
  • Fluid Delivery Speed Medium
  • For Use With Gravity Cup
  • Includes 24 oz Disposable Cup, 1.4mm Fluid Tip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

COM-G507B-14DPC

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.