Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DEVILBISS

4.5 cfm @ 29 psi HVLP Spray Gun; For Use With Gravity Cup

  • Item# 4YEG3
  • Mfr. Model# COMM-HS1-12
  • Catalog Page# 1764
  • UNSPSC# 31211908
4.5 cfm @ 29 psi HVLP Spray Gun; For Use With Gravity Cup close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $530.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.8 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact mini touch-up gun is designed with high volume, low pressure (HVLP) technology to reduce overspray. It's suitable for use with both water-based and solvent-based coating materials.

View More

Technical Specs

  • Item HVLP Spray Gun
  • Paint Viscosity Optimum Range Very Low to Medium
  • Fluid Delivery Type Gravity
  • Air Consumption 4.5 cfm @ 29 psi
  • Nozzle Size 0.045"/1.2mm
  • Pattern Size 8"
  • Cup Capacity 8 oz.
  • Air Inlet 1/4"
  • Fluid Delivery Speed Low
  • For Use With Gravity Cup
  • Includes 1.2mm Fluid Tip, 8 oz Gravity Cup
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.