Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
DEVCON

Plastic Steel Liquid, 1 Lb

  • Item# 5A454
  • Mfr. Model# 10210
  • Catalog Page# N/A
  • UNSPSC# 31201605
Plastic Steel Liquid,1 Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $68.26 / each

Price $72.65

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Repair Putties and Compounds
Repair Putties
• 1:1 mixing ratio
Plastic Steel® Liquid
Cast over models to make light-gauge forming dies and molds. Also use to level machinery and equipment.

View More

Technical Specs

  • Item Plastic Steel Liquid
  • Type Steel Filled, Self-Leveling
  • Size 1 lb.
  • Container Type Can
  • Color Dark Gray
  • Functional Cure 16 hr.
  • Mixing Ratio 3:1
  • Shear Strength 2800 psi
  • Temp. Range Up to 250 Degrees F
  • Work Life 45 min.
  • Application Excellent for Leveling Machinery and Equipment
  • Characteristics Versatile and Easy to Apply
  • Standards California Proposition 65
  • Includes 1-lb. Kit, Resin and Hardener
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.