Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DEVCON

Metal Welder, 35ml, Cartridge, Gray

  • Item# 2GXV1
  • Mfr. Model# 14366
  • Catalog Page# N/A
  • UNSPSC# 31201605
Metal Welder,35ml,Cartridge,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Methacrylate Adhesive
  • Type Fast Cure, No Surface Prep or Primer Needed
  • Size 35mL
  • Container Type Cartridge
  • Color Gray
  • Compound Style Methacrylate
  • Functional Cure 24 Hrs.
  • Mixing Ratio 10:1
  • Tensile Strength 2450 psi
  • Shear Strength 2450 psi
  • Max. Temp. 200 Degrees F
  • Temp. Range -67 to 200 Degrees F
  • Primer No
  • Work Life 6 min.
  • Full Cure 24 hr.
  • Viscosity 90,000 CPS
  • Includes 35ml Cartridge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.