Skip Content

ST
DEVCON

Epoxy Adhesive, 3 lb. Pail, Silver, Work Life: 75 min.

  • Item # 3DPG3
  • My Part #
  • Mfr. Model # 10720
  • Catalog Page # N/A
  • UNSPSC # 24101715
Pourable Epoxy,Aluminum,3 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $193.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Epoxy Adhesive
  • Structural Adhesive Type Epoxy Adhesive
  • Container Type - Adhesives Pail
  • Size 3 lb.
  • Work Life 75 min.
  • Functional Cure 16 hr.
  • Full Cure 16 hr.
  • Temp. Range (F) Up to 250 Degrees
  • Mixing Ratio 5:1
  • Series 10720
  • Application For Making Molds, Patterns, And Holding Fixtures, Permits Reproduction Of Delicate Or Intricate Parts
  • Type Aluminum Filled, Self-Leveling
  • Includes 3-lb. Kit, Resin and Hardener
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.