Navigation Menu New

Access My Account, Order History, Lists and more here.

4TT40 14260 UNSPSC # 31201607

Epoxy Adhesive: 2 Ton Epoxy, Ambient Cured, 50 mL, Dual-Cartridge, Clear, Thick Liquid

  • Item # 4TT40
  • Mfr. Model # 14260
  • UNSPSC # 31201607
  • Catalog Page # 2217 2217
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Epoxy Adhesive: 2 Ton Epoxy, Ambient Cured, 50 mL, Dual-Cartridge, Clear, Thick Liquid

  • Item # 4TT40
  • Mfr. Model # 14260
  • UNSPSC # 31201607
  • Catalog Page # 2217 2217
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Epoxy Adhesive
  • Compatible Applicator 14280
  • Compatible Mixer Tip 14285
  • Container Type Dual-Cartridge
  • Coverage 300 sq in/50 mL
  • Cure Method Ambient
  • Cured Color Clear
  • Features Cures Without Shrinking, Impact Resistant
  • Included Components Resin and Hardener
  • Interior/Exterior Interior/Exterior
  • Low Odor Yes
  • Marine Grade No
  • Materials Bonded Ceramic, Concrete, Glass, Masonry, Metal, Wood
  • VOC Content Weight 0 g/L
  • VOC Content Weight Percentage 0%
  • Water Resistance Water-Resistant
  • Working Time 8 min
  • Maximum Application Temperature 90 Degrees F
  • Maximum Performance Temperature 200 Degrees F
  • Resin Type Epoxy
  • Series 2 Ton Epoxy
  • Shear Strength 2,250 psi
  • Standards ASTM C177, ASTM D1002, ASTM D149, ASTM D2240, ASTM D695
  • Total Volume 50 mL
  • Maximum Viscosity 8,000 cps
  • Minimum Viscosity 8,000 cps
  • Mixing Ratio 1:1
  • Non-Sagging No
  • Primary Applications General Purpose
  • Application Method Two-Part Dispenser
  • Full Cure Time 16 hr
  • Hardness at Full Cure 83 Shore D
  • Peel Strength 2 lb/in
  • Tensile Strength 2,250 psi
  • Hardener Color Clear
  • Resin Color Clear
  • Alternate Product Name 2 Ton Epoxy
  • Compatible Applicator (Grainger Part Number) 4TT43
  • Compatible Mixer Tip (Grainger Part Number) 4TT44
  • Functional Cure 2 hr
  • Minimum Performance Temperature -40 Degrees F

Compliance and Restrictions

Back to Top