Skip Content

DG
DEVCON

2 lb. Brushable Ceramic Red with Temp. Range of Up to 350 Degrees F, Red

  • Item # 5E148
  • My Part #
  • Mfr. Model # 11760
  • Catalog Page # N/A
  • UNSPSC # 31201605
Epoxy,Repair,2 Lb,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Brushable ceramic protects against wear, abrasion, corrosion, and erosion. Ceramic is alumina filled, colored to insure uniform coating.

View More

Technical Specs

  • Item Brushable Ceramic Red
  • Size 2 lb.
  • Container Type Can
  • Color Red
  • Functional Cure 16 hr.
  • Mixing Ratio 3.4:1
  • Shear Strength 2000 psi
  • Max. Temp. 350 Degrees F
  • Temp. Range Up to 350 Degrees F
  • Work Life 40 min.
  • Standards OSHA Hazard Communication
  • Includes 2-lb. Kit, Resin and Hardener
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.