Skip Content
WG
DEVCON

2 lb. Brushable Ceramic Blue with Temp. Range of Up to 350 Degrees F, Blue

  • Item # 4TT38
  • My Part #
  • Mfr. Model # 11765
  • Catalog Page # N/A
  • UNSPSC # 31201605
Epoxy,Repair,2 Lb,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $209.00 / each

Web Price $220.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brushable ceramic protects against wear, abrasion, corrosion, and erosion. Ceramic is alumina filled, colored to insure uniform coating.

View More

Technical Specs

  • Item Brushable Ceramic Blue
  • Type Alumina Filled, Colored to Insure Uniform Coating
  • Size 2 lb.
  • Container Type Can
  • Color Blue
  • Functional Cure 16 hr.
  • Mixing Ratio 3.4:1
  • Shear Strength 2000 psi
  • Max. Temp. 350 Degrees F
  • Temp. Range Up to 350 Degrees F
  • Work Life 40 min.
  • Standards OSHA Hazard Communication
  • Includes 2-lb. Kit, Resin and Hardener
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.