Skip Content

DG
DEVCON

1 lb. High Performance Putty with Temp. Range of Up to 180 Degrees F, Black

  • Item # 3DPJ3
  • My Part #
  • Mfr. Model # 15330
  • Catalog Page # N/A
  • UNSPSC # 24101715
High Perf Putty,Urethane,1 Lb Kit,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item High Performance Putty
  • Size 1 lb.
  • Container Type Kit
  • Color Black
  • Compound Style Urethane
  • Functional Cure 16 hr.
  • Mixing Ratio 94:6
  • Tensile Strength 4500 psi
  • Max. Temp. 180 Degrees F
  • Temp. Range Up to 180 Degrees F
  • Primer Yes
  • Work Life 10 min.
  • Viscosity Putty
  • Application Protect Equipment Surfaces From Wear And Abrasion
  • Characteristics Tear Resistant, Bonds (With Primers) To Metal, Concrete, Rubber, Wood, And Fiberglass, Impact And Abrasion Resistant, Trowelable, Cures To A Tear Strength Of 400 PLI And A Hardness Of 78 Shore A
  • Includes 1-lb. Kit, Resin and Hardener
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products