Navigation Menu New

Access My Account, Order History, Lists and more here.

44ZU90 V40 EB CD 628 99 36 W-CYL UNSPSC # 30171512

Tap image to zoom.

Roll over image to zoom.

Rim Exit Device, Exit Device, Satin Aluminum, V40, 36 in Door Width

  • Item # 44ZU90
  • Mfr. Model # V40 EB CD 628 99 36 W-CYL
  • UNSPSC # 30171512
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Rim Exit Device
  • Exit Device Type Exit Device
  • Lockdown Type Cylinder Dogging
  • Performance Heavy-Duty
  • Electrical/Mechanical Mechanical
  • Voltage 9
  • Grade 1
  • Finish Satin Aluminum
  • Door Width 36 in
  • Series V40
  • Door Height 84 in
  • Fits Stile Width 4 in
  • For Door Thickness 1-3/4 in to 2-1/4 in
  • Door Handing Non-Handed
  • ADA Compliant ADA Compliant
  • Fire Rated Yes
  • Standards ANSI/BHMA A156.3, California State Fire Marshal, UL Listed for Fired Rated (3 hr) and As Panic Hardware
Back to Top