Skip Content

TP
DETEX

Exit Door Alarm,Cylinder Mortise

  • Item # 54PC14
  • My Part #
  • Mfr. Model # ECL-600 GRAY
  • Catalog Page # N/A
  • UNSPSC # 46171604
Exit Door Alarm,Cylinder Mortise close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $621.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Exit Door Alarm
  • Finish Painted Gray
  • Cylinder Type Mortise
  • Arm Type Push Bar
  • Alarm Type Door Mount Exit Alarm
  • Inside Keyed Cylinder Type Mortise
  • Control Key Registration Required No
  • Activated By Unauthorized Egress
  • Alarm Duration Variable
  • Door Handing Non-Handed
  • Body Thickness 3-3/4"
  • Body Dia. 10-3/8"
  • Body Length 29-7/8"
  • Body Height 10-3/8"
  • Body Width 3-3/4"
  • Body Material Alloy
  • Decibels 100dB
  • Power Source 9V Battery
  • Cord Length 10 ft.
  • Housing Material Polycarbonate
  • For Door Thickness 1-3/4" to 2-1/4"
  • Standards ANSI/BHMA, ADA Requirements
  • For Use With Emergency Exit and Restricted Doors
  • Includes 100 Decibel Alarm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.