Navigation Menu New

Access My Account, Order History, Lists and more here.

44ZV08 EAX-2500F GRAY W-CYL UNSPSC # 46171604

Tap image to zoom.

Roll over image to zoom.

Exit Door Alarm

  • Item # 44ZV08
  • Mfr. Model # EAX-2500F GRAY W-CYL
  • UNSPSC # 46171604
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Exit Door Alarm
  • Finish Anodized Duranodic
  • Cylinder Type Mortise
  • Arm Type Key Control
  • Alarm Type Horn
  • Inside Keyed Cylinder Type Mortise
  • Control Key Registration Required No
  • Siren Style Horn
  • Activated By Unauthorized Egress
  • Alarm Duration Variable
  • Coverage 30 ft
  • Door Handing Non-Handed
  • Body Thickness 4 21/32 in
  • Body Length 4 1/2 in
  • Body Height 4 1/2 in
  • Body Width 4 21/32 in
  • Body Material Plastic
  • Decibels 100 dB
  • Power Source 12/24V DC
  • Cord Length 10 ft
  • Housing Material Plastic
  • For Door Thickness 1-3/4 in
  • Standards UL Listed
  • For Use With Interior and Exterior Doors
  • Includes Installation Instructions
Back to Top