Navigation Menu New

Access My Account, Order History, Lists and more here.

44ZV04 EAX-300W GRAY W-CYL UNSPSC # 46171604

Tap image to zoom.

Roll over image to zoom.

Exit Door Alarm

  • Item # 44ZV04
  • Mfr. Model # EAX-300W GRAY W-CYL
  • UNSPSC # 46171604
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

DETEX® EAX-300W Series® Exit Door Alarm Battery Powered Weatherized Door Propped Alarm is designed for applications where door open up to the outdoors or wet environments that may not be held or propped open. Open door times are from 1 second to 4 minutes (15 second default) are field adjustable. This device is easy to install on doors and gates. Alarm silences when door is closed, no waiting for key-holder to arrive. Features LED visual arming indicators. 9VDC battery operated with low battery alert indicator. Circuit senses the external magnet location automatically and sets the correct door handing. Helps control traffic, deters unauthorized exits, and provides security.

Technical Specs

  • Item Exit Door Alarm
  • Finish Anodized Duranodic
  • Cylinder Type Mortise
  • Arm Type Key Control
  • Alarm Type Horn
  • Inside Keyed Cylinder Type Mortise
  • Control Key Registration Required No
  • Siren Style Horn
  • Activated By Unauthorized Egress
  • Alarm Duration Variable
  • Coverage 30 ft
  • Door Handing Non-Handed
  • Body Thickness 2 13/32 in
  • Body Length 7 45/64 in
  • Body Height 7 45/64 in
  • Body Width 2 7/64 in
  • Body Material Plastic
  • Decibels 100 dB
  • Power Source 9V Battery
  • Housing Material Plastic
  • For Door Thickness 1-3/4 in
  • Standards UL Listed
  • For Use With Interior and Exterior Doors
  • Includes Installation Instructions

DETEX® EAX-300W Series® Exit Door Alarm Battery Powered Weatherized Door Propped Alarm is designed for applications where door open up to the outdoors or wet environments that may not be held or propped open. Open door times are from 1 second to 4 minutes (15 second default) are field adjustable. This device is easy to install on doors and gates. Alarm silences when door is closed, no waiting for key-holder to arrive. Features LED visual arming indicators. 9VDC battery operated with low battery alert indicator. Circuit senses the external magnet location automatically and sets the correct door handing. Helps control traffic, deters unauthorized exits, and provides security.

Back to Top