Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DETEX

Exit Device, Series V40, Satin Aluminum, Rim Exit Device

  • Item # 44ZV26
  • My Part #
  • Mfr. Model # V40 EE CD 628 99 36 W-CYL
  • Catalog Page # N/A
  • UNSPSC # 30171512
Exit Device, Series V40, Satin Aluminum, Rim Exit Device close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,082.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DETEX® Value Series® Delayed Egress RIM Exit Device is designed for primary and secondary exits that require an alarmed panic device with a 15-second delay. Has 100 decibel alarm that will sound when someone attempts to exit. This 15-second delay allows security management to respond before someone exits and the alarm deters the exit from occurring. Alarm is trigged by latch bolt movement. Features armed and disarmed field selectable status indicator. Back plate and plastic strike locater provide paperless template for perfect alignment with door and frame. Has stainless steel 3/4" deadlocking Pullman-type latch bolt. This device fits most doors and is easy to install. It's powered by a 24VDC filtered and regulated power supply. Helps control traffic, deters unauthorized exits, and provides security. Accommodates all types of mortise cylinders with standard Yale cam. 9V battery provides alarm function only in case of power failure. Flexible 3" conduit kit mounts to device end cap. Power supply included. ADA complaint.
Note: This device must be provided with a fire alarm input, providing a system override during a fire emergency.

View More

Technical Specs

  • Item Rim Exit Device
  • Exit Device Type Exit Device
  • Lockdown Type Cylinder Dogging
  • Performance Heavy-Duty
  • Electrical/Mechanical Mechanical
  • Voltage 9
  • Grade 1
  • Finish Satin Aluminum
  • Door Width 36"
  • Series V40
  • Door Height 84"
  • Fits Stile Width 4"
  • For Door Thickness 1-3/4" to 2-1/4"
  • Door Handing Non-Handed
  • ADA Compliant ADA Compliant
  • Fire Rated Yes
  • Standards ANSI/BHMA A156.3, UL Listed for Fired Rated (3 hr.) and As Panic Hardware,California State Fire Marshal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.