Skip Content

ST
DETEX

Exit Device, Series ECL-230, Anodized Aluminum, Rim Exit Device with Alarm

  • Item # 44ZV03
  • My Part #
  • Mfr. Model # ECL-230D-PH W-CYL
  • Catalog Page # N/A
  • UNSPSC # 30171512
Exit Device, Series ECL-230, Anodized Aluminum, Rim Exit Device with Alarm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $478.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DETEX® ECL-230D Series® Exit Control Lock is a code compliant, battery alarmed, rugged dead bolt, panic device. Designed for primary and secondary exits that require an alarmed panic device with steel plate and photo-luminescent sigh providing managed security. Has 100 decibel alarm that will sound when someone attempts to exit. Has attack resistant design that withstands over 2200-lbs. of outside pull force. Durable steel plate with photo luminescent sign absorbs light to then "glow in the dark" when lights are dimmed or go out. This device fits most doors and is easy to install. It's powered by a 9V battery included. Accepts 5-pin through 7-pin standard and interchangeable core rim cylinders, sold separately. Single point, 1" throw dead bolt is saw-resistant and locking and unlocking the dead bolt always arms and disarms the alarm. Resetting alarm can only be accomplished with control key. Helps control traffic, deters unauthorized exits, and provides security. Cylinder and bar guard, sold separately.

View More

Technical Specs

  • Item Rim Exit Device with Alarm
  • Exit Device Type Exit Device
  • Lockdown Type Cylinder Dogging
  • Performance Heavy-Duty
  • Electrical/Mechanical Mechanical
  • Voltage 9
  • Grade 1
  • Finish Anodized Aluminum
  • Door Width 34"
  • Series ECL-230
  • Door Height 84"
  • Fits Stile Width 4"
  • For Door Thickness 1-3/4" to 2-1/4"
  • Door Handing Non-Handed
  • ADA Compliant ADA Compliant
  • Fire Rated Yes
  • Standards ANSI/BHMA, UL Listed Panic Hardware, California State Fire Marshal, NFPA 101 Life Safety Code
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.