Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DETEX

Exit Device, Series V40, Aluminum, Rim Exit Device with Alarm

  • Item # 28YA70
  • My Part #
  • Mfr. Model # V40 EB CD 628 98 36
  • Catalog Page # N/A
  • UNSPSC # 30171512
Exit Device, Series V40, Aluminum, Rim Exit Device with Alarm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $694.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Detex® V40 Series Weatherized Alarmed Rim Exit Device is designed for doors and gates that require a stand alone battery powered, alarmed, weatherized panic device. An 100dB alarm will sound when someone attempts to exit, alerting security management. The internal alarm with remote bypass and remote signaling is ideal for applications where both safety and security are a concern. Features visual and audible low battery alerts and has armed and disarmed field selectable status indicator. Powered by 9V battery and provides reliable loss prevention protection 24 hours a day. Tamper-resistant housing protects electronics, battery and internal hardware from exposure to extreme temperatures and UV rays.

View More

Technical Specs

  • Item Rim Exit Device with Alarm
  • Exit Device Type Exit Device
  • Lockdown Type Cylinder Dogging
  • Performance Heavy-Duty
  • Grade 1
  • Finish Aluminum
  • Door Width 36"
  • Series V40
  • Fits Stile Width 3"
  • For Door Thickness 1-3/4"
  • Door Handing Non-Handed
  • ADA Compliant ADA Compliant
  • Fire Rated No
  • Standards UL Listed Panic Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.