Navigation Menu New

Access My Account, Order History, Lists and more here.

54PC18 PP-5152-2 UNSPSC # 39121001

Tap image to zoom.

Roll over image to zoom.

Class 2 Transformer, Open, 115V AC Input Voltage - Transformer

  • Item # 54PC18
  • Mfr. Model # PP-5152-2
  • UNSPSC # 39121001
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This Open Class 2 transformer is capable of receiving large amounts of power, and delivering it at 12 VAC, in accordance with Class 2 requirements.

Technical Specs

  • Item - Transformer Class 2 Transformer
  • Input Voltage - Transformer 115V AC
  • Output Voltage - Transformer 24V AC
  • VA Rating - Transformer 50 VA
  • Protective Device None
  • Enclosure Style - Transformer Open
  • Mounting - Transformer Wall
  • Phase - Electrical 1
  • Hz - Electrical 50 Hz, 60 Hz
  • Primary Connection Screw Terminals
  • Secondary Connection Wire Leads
  • Temp. Rise Not Rated
  • Enclosure Finish Bare Steel
  • Enclosure Rating Not Rated
  • Height 2.25 in
  • Depth 2.75 in
  • Width 2.0 in
  • Standards ANSI/BHMA Certified, UL Listed

This Open Class 2 transformer is capable of receiving large amounts of power, and delivering it at 12 VAC, in accordance with Class 2 requirements.

Back to Top