DV
DETECTOMERS

Gasket, Silicone X-Rayable/Metal Detectable, Inside Dia. 1-7/8", Outside Dia. 2-17/64"

  • Item # 33KF29
  • My Part #
  • Mfr. Model # 40IX-RZ-XR-200
  • Catalog Page # N/A
  • UNSPSC # 31181502
Gasket,  Silicone X-Rayable/Metal Detectable,  Inside Dia. 1-7/8",  Outside Dia. 2-17/64" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sanitary Gaskets

Product Details

Designed for use in sanitary piping systems in the beverage, dairy, food, and pharmaceutical industries.

View More

Technical Specs

  • Item Gasket
  • Tube Size 2"
  • Connection I-Line
  • Material of Construction Silicone X-Rayable/Metal Detectable
  • Inside Dia. 1-7/8"
  • Outside Dia. 2-17/64"
  • Temp. Range -40 Degrees to 450 Degrees F
  • Standards FDA, 3-A
  • Compliance FDA, 3-A
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms