DV
DETECTOMERS

Camlock Gasket, 11/16" Inside Dia., 1-1/32" Outside Dia., Silicone Blue Metal Detectable/X-Rayable,

  • Item # 35YX23
  • My Part #
  • Mfr. Model # 40CLXRDT-050
  • Catalog Page # 2784
  • UNSPSC # 31181510
Camlock Gasket, 11/16" Inside Dia., 1-1/32" Outside Dia., Silicone Blue Metal Detectable/X-Rayable, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sanitary Gaskets

Product Details

This Rubberfab brand Tri-Clamp® Detectomer® gasket allows metal and x-ray detection equipment to instantly locate and reject products contaminated with displaced gasket material.

View More

Technical Specs

  • Item Gasket
  • Tube Size 1/2"
  • Connection Camlock
  • Material of Construction Silicone Blue Metal Detectable/X-Rayable
  • Inside Dia. 11/16"
  • Outside Dia. 1-1/32"
  • Thickness 5/32"
  • Temp. Range -40 Degrees to 450 Degrees F
  • Metal Detectable Yes
  • Standards FDA, CLASS VI
  • Compliance FDA, CLASS VI
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms