DG
DETECTAMET, INC.

Swipecard Holder,Plastic,Black,PK50

  • Item # 418Y22
  • My Part #
  • Mfr. Model # 212-A65-A55-P02-G
  • Catalog Page # N/A
  • UNSPSC # 55121807
Swipecard Holder,Plastic,Black,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Swipecard Holder
  • Type Vertical, Horizontal
  • Number Series Blank
  • Material X-Ray Visible and Metal Detectable Plastic
  • Color Black
  • Length 8"
  • Width 4"
  • Height 4"
  • Legend Blank
  • For Use With Employee ID Badges
  • Includes Neck Chain
  • Material Thickness 1/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms